2000 pieces in stock at Vaughan, ON as of 7:44 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Tube Material | Copper |
| Tube Finish | Electroplated Tin |
| Cross Section (mm²) | 4 mm² |
| Cross Section (in²) | 0.006 in² |
| Colour | Grey |
| Overall Length L1 (mm) | 17.8 mm |
| Overall Length L1 (in) | 0.70 in |
| Tube Length L2 (mm) | 10.0 mm |
| Tube Length L2 (in) | 0.39 in |
| Tube Diameter d1 (mm) | 2.8 mm |
| Tube Diameter d1 (in) | 0.11 in |
| Tube Wall Thickness S1 (mm) | 0.20 mm |
| Tube Wall Thickness S1 (in) | 0.008 in |
| Inlet Diameter d2 (mm) | 4.4 mm |
| Inlet Diameter d2 (in) | 0.17 in |
| Inlet Wall Thickness S2 (mm) | 0.40 mm |
| Inlet Wall Thickness S2 (in) | 0.16 in |
| Maximum Temperature Resistance | 110 °C (230 °F) |
| EAN | 4011231463317 |
| Inlet nipple heat resistant up to 110 °C (230 °F) |
| Tube: Copper, electroplated tin |
| Free of halogens |
Product not yet rated.